1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes

Primera Gardening Shoes - Female Green


Select
See all variants from
£17.99Inc VAT (20%)

See all variants from £17.99

Description

The Primera Gardening Shoe from Dikamar is a PVC shoe with textile lining and anti-resistant sole developed to be sturdy and comfortable. Practical and flexible this shoe is perfect for gardening activities.PVC Gardening ShoeSlip-On Shoe

Feature Attributes

Sole Material:
PVC
Fastening Method:
Slip On
Gender:
Women
Colour:
Green
Lining Material:
Self-Lined
Heel Type:
Flat
More attributes