ProLite Slip-On Shoe Ladies


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

These PROLITE series black slip on shoes are specifically designed to withstand the vigours of long days on your feet, and to provide effective protection against slips, trips and falls.

Lightweight, comfortable and effective at reducing the risk of slips, trips and falls in the workplace, PROLITE slip on shoes are comprised of durable and resilient materials, designed with comfort and long lasting performance at the core. The easy slip on, slip off design allows you to setp in and out of the shoes with ease.

Complete with a high grip ESD sole with visibility as to when the slip on shoes require replacing, PROLITE shoes are SRC rated and easily surpass the SRA and SRB testing requirements by up to +308% in cases to ensure optimum slip resistance.

Features and Benefits
• High comfort PU based insole provides heel and arch support for optimum comfort even with extended wear
• Easy slip on design allows you to quickly remove and put on the shoes
• Greatly surpasses the SRA test requrements by +59% (flat) and +139% (heel), and SRB by +156% (flat) and +308% (heel) for maximum protection against slips, trips and falls
• Manufactured from resilient and durable materials for ultimate product longevity
• Recycled microfibre upper for maximum comfort with a reduced carbon footprint
• AT-GRIP™ sole technology provides high anti-slip properties - yellow patch on the sole wears down, letting you know when it's time to replace your footwear
• Ethylene Propylene Rubber (EPR) midsole possesses exeptional rebound properties to reduce wearer fatigue
• ESD sole and anti-static properties for additonal protection
• Available in both women's and men's sizes

Standards
• EN ISO 20347:2012
• O2 SR ESD

See full description

Feature Attributes

Sole Material:
Rubber
Colour:
Black
Series:
PROLITE
Upper Material:
Microfibre
Resistance Features:
Slip-Resistant,Anti-Static
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome