0
1
2
3
4
5

Quadra II Shoes Male Taupe/Burnt Orange UK Size 11

Order Code: ZT3368239S

£44.99 Inc VAT (20%)


Description

The Quadra II is your ideal walking shoe boasting an EVA insole for cushioning and comfort.Suede and mesh upper provides durability breathability and comfortGhillie lacing system creates a snug secure fitEVA insole for cushioning and comfortRubber outsole improves grip and provides durability

Specifications for Quadra II Shoes Male Taupe/Burnt Orange UK Size 11
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Heel Height
    30mm
  • Heel Type
    Flat
  • Material
    Suede
  • Gender
    Men
  • Lining Material
    EVA
  • Upper Material
    Suede
  • Colour
    Taupe/Burnt Orange
  • Fitting
    Standard
  • Shoe Size
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome