Riverbound SR Slip Resistant Clogs


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Slip on supportive comfort before starting on your prep work with Skechers Work: Riverbound. This slip-resistant clog features a sculpted flexible EVA upper with an Arch Fit contoured footbed and a convertible heel sling strap.
Patented Skechers Arch Fit contoured footbed with podiatrist-certified arch support
Podiatrist-designed shape developed with 20 years of data and 120000 unweighted foot scans
Contoured footbed helps mold to your foot to reduce shock and increase weight dispersion
Slip-resistant traction outsole with oil resistance
Lightweight flexible EVA upper with a convertible heel sling strap

See full description

Feature Attributes

Sole Material:
Rubber
Material:
Synthetic
Colour:
Black
Heel Type:
Flat
Upper Material:
Synthetic
Heel Height:
35
More attributes