Ruscombe 2 Womens Waterproof Shoes


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Ruscombe 2 ladies waterproof lace up shoe. This simplistically stylish shoe has a full grain smooth leather upper with soft fabric lining. Water and weather protection with 'Mirtex' waterproof membrane keeps feet dry during wet weather.Ruscombe ladies waterproof lace up shoeFull grain smooth leather upper with soft fabric lining and water and weather protection with 'Mirtex' waterproof membrane keeps feet dry during wet weatherClassic style with 4 eyelets and black lacesPadded collar for comfortBellows tongue construction

Feature Attributes

Lining Material:
Textile/Leather
Fastening Method:
Lace Up
Heel Type:
Flat
Heel Height:
30
Colour:
Black
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome