S3 Safety Shoe, Women


Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

S3 Water repellent lightweight metal-free women's safety shoe suitable for general use.

Features and Benefits
• Breathable textile and full grain leather upper for tough water repellent and abrasion resistance
• Lined with a three-dimensional, antibacterial, breathable fabric that absorbs and release moisture for improved comfort
• Non-metallic toe cap protection resistant to 200 J
• Thermoformed, punched and coated with highly breathable fabric
• Anti static treatment on the surface and seams made of conductive yarns

Typical Applications
• General use

Notes
• Anti-torsion Support
• Metal Free

Feature Attributes

Standards Met:
EN ISO 20345:2011
Upper Material:
Leather
Colour:
Black
Slip Resistance Rating:
SRC
Midsole Material:
Textile
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome