S76SM Brogue Safety Shoes, Brown


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Stylish executive safety shoe with slip-resistant sole. Oiled full grain cow leather with brogue pattern. Lightweight and flexible single density polyurethane sole. Breathable PU lining and soft microfibre heel.

S1 P
200J Steel Toe Cap
Composite Midsole
Standard Fit
Oil-Resistant Sole
Brogue
SRC Slip-Resistant

See full description

Feature Attributes

Safety Classification:
S1P
ESD:
No
Colour:
Brown
Wide Fitting:
No
Toe Cap Material:
Steel
Resistance Features:
Oil-resistant,Slip-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome