Safety Brogue


£42.99 Inc VAT (20%)

See all variants from £42.99

Description

A leather brogue safety shoe with antistatic function, slip resistant sole and penetration protection.

Smart and safe brogue shoe ideal for uniform use
Smooth leather upper with padded ankle collar for support and comfort
Constructed with PU outsole offering excellent slip resistance
Lace up front with 4 perforated eyelets
Steel toe cap protection against 200 joules impact
Non-metal midsole protectant against 1100 newtons penetration
Anti-static
Energy absorbing heel
Conforms to EN ISO 20345:2011 Safety Footwear Standards

Safety Category : S1
Marking Code : P

Feature Attributes

Material:
Leather
Heel Height:
30 mm
Fitting:
Standard
Heel Type:
Flat
Fastening Method:
Lace Up
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome