Safety Shoe


Select
Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Smart formal leather safety shoe, ideal for industrial office wear and uniform. Steel toe, non-metal anti-penetration midsole, antistatic and durable PU outsole

Smart and safe Gibson ideal for industrial office wear and uniform use
Mono-black, plain front shoe crafted with a smooth leather upper
Constructed with PU outsole offering excellent slip resistance
Lace up front with 3 eyelets
Steel toe cap protection against 200 joules impact
Anti-static
Energy absorbing heel
Conforms to EN ISO 20345:2011 Safety footwear standards
Passes SRC slip resistance standards

Feature Attributes

Material:
Leather
Heel Height:
25 mm
Fitting:
Standard
Heel Type:
Flat
Fastening Method:
Lace Up
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome