Safety Shoes, Black


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

The Aries safety shoe is suitable for areas that require hot sole contact, or any heavy duty application where swarf can cause damaged to the sole of the shoe.

Features and Benefits:
•Breathable due to grain leather construction and leather tongue and collar
•Versatile due to rubber sole unit being heat resistant up to 300⁰C

Typical Applications:
•Machine shop work

See full description

Feature Attributes

Resistance Features:
Puncture-Resistant,Heat-Resistant,Shock Absorption,Anti-Static
Slip Resistance Rating:
SRC
Midsole Material:
Textile
Safety Classification:
S3
Upper Material:
Leather
Product Type:
Metal Safety Shoes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome