0
1

Safety Shoes, Business Style


Select
Select
£91.99 Inc VAT (20%)


See all variants from £91.99

Description

Safety shoes in protection class S2 SRC in accordance with EN ISO 20345:2011.

Features and Benefits
• Meets the ESD specifications, with leakage resistance under 35 megaohms
• The microvelour upper material is breathable, enhancing wearer comfort
• Robust steel toe cap
• Constructed from synthetic materials and so are ideal for people allergic to chrome

Typical Applications
• Factories
• Offices
• Light applications

Feature Attributes

Toe Cap Material:
Steel
Standards Met:
EN ISO 20345:2011
ESD:
Yes
Upper Material:
Microvelour
Safety Classification:
S2
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome