Safety Shoes


£45.99 Inc VAT (20%)

See 11 Product Variants
£45.99

Description


Description unavailable

Feature Attributes

Sole Material:
Pu/Pu
Colour:
Black
Gender:
Women
Material:
Smooth Action Leather
Heel Height:
35 mm
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome