0
1
2
3
4

Safety Vanti Grey Low S1PS ESD FO HRO SR Size EU 39 UK 6

Order Code: ZT5522320S

£99.99 Inc VAT (20%)


Description

TARAVAL BLACK/BLUE LOW EXTRA WIDE ALBATROS SAFETY SHOES S3L ESD

Protection: Fibreglass toe cap and flexible FAP® penetration protection
Plus: Breathable functional lining, heel and metatarsal support (Heel & Arch Support) , two-width system, particularly lightweight
Upper: durable microfibre
Footbed: evercushion® RELIEF
Sole: FLEXLITE - non-slip DUO-PU and TPU outsole with midsole made of durable high-performance EFFECT.FOAM® for excellent cushioning and energy return
Applications: Assembly, Construction, Craft, Industry, Warehouse/Logistics
The ideal companions for your professional challenges, where noticeably less weight and high performance are essential. Well thought-out features are impressive here, such as the abrasion-resistant outsole with midsole made of EFFECT.FOAM and the evercushion® RELIEFT footbed. FLEXLITE stands for superior wearing comfort. Available in two widths for a custom fit

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome