Sami Sandal Unisex Slate


£33.99 Inc VAT (20%)

See 8 Product Variants
£33.99

Description

Introducing your new favourite summer accessory the men's Sami sandals are perfect for pairing with backyard BBQs and your favourite pair of shorts. Never let the summer heat be a challenge for keeping your feet comfortable.Flex & Fold technologyPerforated mesh lined foot-bedHEYDUDE branding on strap

Feature Attributes

Sole Material:
Mesh 13% + EVA 87%
Fitting:
Statndard
Fastening Method:
Slip On
Lining Material:
100% Polyester
Heel Height:
20
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome