Sami Sandal Unisex Spider


£40.99 Inc VAT (20%)

See 12 Product Variants
£40.99

Description

Introducing your new favourite summer accessory the men's Sami sandals are perfect for pairing with backyard BBQs and your favourite pair of shorts. Never let the summer heat be a challenge for keeping your feet comfortable.Flex & Fold technologyPerforated mesh lined foot-bedHEYDUDE branding on strap

Feature Attributes

Colour:
Spider
Lining Material:
100% Polyester
Sole Material:
Mesh 13% + EVA 87%
Upper Material:
Recycled Leather 100%
Fastening Method:
Slip On
Fitting:
Statndard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome