Slide Multi-colour Logo Sandals Female White/Multicolour


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

These summer-ready sandals are sure to slot seamlessly into your casual rotation. Crafted from rubber they feature upper straps with microinjection Superga logo.Rubber OutsoleSuperga brandingBrightly and colourful strap

Feature Attributes

Fastening Method:
Slip On
Colour:
White/Multicolour
Sole Material:
Rubber
Heel Type:
Flat
Material:
Synthetic 100%
Gender:
Women
More attributes