Sopworth Womens Moccasin Slippers


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Inspired by the cosy country homes Sopworth is a luxurious womens slipper with classic boat shoe character and moccasin style front with custom fit lacing system. Soft suede uppers and faux fur lining provide barefoot softness.Sopworth gives on-trend dressing with moccasin style front and classic boat shoe characterThis ladies' slipper is crafted with a luxurious soft suede upper with premium finish faux fur collarInspired by the cosy country homes of the Cotswolds barefoot softness is offered with its gentle faux fur lining and lined footbedA 360 degree Rawhide leather lacing system allows for a custom fitFinished with a soft and flexible lightweight TPR outdoor sole

Feature Attributes

Gender:
Women
Fitting:
Standard
Heel Type:
Flat
Heel Height:
5
Fastening Method:
Slip On
Shoe Size:
8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome