SS501 Black Oxford Safety Shoes


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

The classic black leather oxford toecap safety shoes with toe caps. This executive safety shoe is manufactured to S1 standard.
200 Joule Steel Cap, Antistatic, Energy Absorbing, Fuel / Oil Resistant Outsole, Heat Resistant to 200C, S1

Feature Attributes

MFR Part No.:
SS501CM
Toe Cap Material:
Steel
ESD:
No
Sole Material:
Polyurethane
Product Type:
Metal Safety Shoes
Midsole Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome