Stanley Black Classic Shoes for Male


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Refresh your sartorial edit with Stanleyyy. Crafted from the finest material this round-toed silhouette features a five-eyelet system and is detailed with tonal stitch details and a wooden veneer sole enhanced with a contrast-stitch trim.
Plain finish
Round toe
Low block heel

Feature Attributes

Upper Material:
Leather
Colour:
Black
Sole Material:
Rubber
Gender:
Men
Fastening Method:
Lace Up
Heel Height:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome