Strike Force 6.0 WP Men's Occupational Footwear Black


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The Strike Force 6.0 Waterproof uniform boots for men are packed with technology and offer serious protection.Durable waterproof leather upper with hardwearing breathable mesh panelsArmourgel ultimate ankle impact protectionWaterproof & breathable bootie membrane keeps feet dryCompression moulded recoil midsole absorbs impact and provides all-day support and comfortHigh-traction slip and oil resistant Michelin outsole for maximum gripTested and certified to European standard EN ISO 20347:2012 OB E FO HRO CI HI AN WR SRC

Feature Attributes

Gender:
Men
Colour:
Black,
Sole Material:
Rubber,
Material:
Leather+Mesh
Features:
Waterproof
Heel Height:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome