Strike Force 8.0 WP Side-Zip Men's Occupational Footwear Black


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The Strike Force 8.0 Waterproof with YKK side zip is an 8 inch men's uniform boot packed with technology.Durable waterproof leather upper with hard-wearing breathable mesh panelsArmourgel ultimate ankle impact protectionWaterproof & breathable bootie membrane keeps feet dryCompression moulded RECOIL midsole absorbs impact and provides all-day support and comfortHigh traction slip & oil resistant MICHELIN outsole for maximum gripTested and certified to European standard EN ISO 20347:2012 OB E FO HRO CI HI AN WR SRC

Feature Attributes

Gender:
Men
Sole Material:
Rubber,
Colour:
Black,
Material:
Leather+Mesh
Features:
Waterproof
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome