Stripe Pad Leopard Shoes Female White/Leopard


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

A modern twist on the Superga classic these sneakers present a cotton upper reinforced with a rubber toe cap for an on-trend utilitarian touch. The unique construction ensures they're equal parts functional and stylish.Lining in cottonPrinted leopard detail on the backOutsole in vulcanized natural rubber

Feature Attributes

Lining Material:
100% Cotton
Material:
100% Cotton
Gender:
Women
Upper Material:
100% Cotton
Heel Height:
30
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome