1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes

Stripe Rainbow Female White/Rainbow Shoes


Select
See all variants from
£49.99Inc VAT (20%)

See all variants from £49.99

Description

A modern twist on the Superga classic these trainers present an on-trend utilitarian look. The unique construction ensures they're equal parts functional and stylish - an effortlessly cool addition to your daily edit.Raimbow detail on tongue and outsoleVulcanized natural rubber soleBreathable cotton upperReinforced with a rubber toe cap

Feature Attributes

Heel Type:
Flat
Upper Material:
100% Cotton
Gender:
Women
Material:
100% Cotton
Fastening Method:
Lace Up
Sole Material:
100% Rubber
More attributes