Striver Low S3 Shoes Safety Blkpol


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

The Striver Low S3 is a smart safety shoe with a 200 Joules Steel Toe Cap in premium leather uppers. Including a lightweight chunky PU sole unit steel midsole - min. 1100N and antistatic protection.Smart & Duarble Safety ShoePremium Full Grain Water Resistent Leather UppersPadded PU & Mesh Collar for Better ComfortPadded Mesh TongueDual Density Polyurethane OutsoleEnergy Absorbent HeelFuel & Oil Resistant OutsoleAntistatic200 Joules Steel Toe CapAnti-penetration Steel Midsole - Min. 1100N

Feature Attributes

Heel Type:
Flat
Colour:
Black
Gender:
Men
Fitting:
Standard
Lining Material:
Moisture Wicking Mesh
Material:
Crazy Horse Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome