SW201 Anti-static Managers Shoes


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

SW2010
• Mono Density PU
• 200 Joule steel toe cap
• Shock absorber heel
• Anti-static
• Oil resistant sole
• Slip resistant
• Leather upper
• Conforms to EN ISO 20345:2011 S1 SRC

See full description

Feature Attributes

MFR Part No.:
SW201
Sole Material:
Polyurethane
Metal Free:
No
Gender:
Unisex
Upper Material:
Leather
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome