Thunder Trainer Female Grey/Colbalt/Limoncello UK Size 10

Order Code: ZT3354819S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Synthetic nubuck and mesh upper for lightweight breathable comfortEasy on/off and bungee fitting systemUnique Big-Fit systems allows childrens feet to grow so that shoes last longerCompression-moulded EVA midsole with shank for ultimate cushioningMDT rubber outsole improves grip and provides durability

Specifications for Thunder Trainer Female Grey/Colbalt/Limoncello UK Size 10
  • Sole Material
    MDT Rubber
  • Fastening Method
    Touch Fastening
  • Material
    Synthetic Nubuck/Mesh
  • Heel Type
    Flat
  • Upper Material
    Synthetic Nubuck/Mesh
  • Lining Material
    Textile
  • Colour
    Grey/ Colbalt/ Limoncello
  • Gender
    Women
  • Shoe Size
    10
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome