Tofane Low Shoes Safety Black


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Make the construction site an outdoor experience.Fiberglass toe cap and non-metallic flexible FAP midsole protectionGreased full leather upperESDClosed dust tongue made of velour leatherFunctional liningBreathable and water resistant COA.TEX membraneQuick Lock lacing systemAnatomically formed EVERCUSHION CUSTOM FIT MID footbed300c heat resistant profiled slip resistant rubber outsole with TPU Torsion Control System

Feature Attributes

Gender:
Men
Colour:
Black,
Sole Material:
Rubber,
Material:
Leather
Heel Type:
Mid Cut
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome