Tony Boys School Shoes - Male Black


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Boy's back to school shoe with lace up front padded collar and moccasin front.Mirak black school shoe4 Eyelet lacing systemMetal Mirak logo on sideMetal band on the bottom lacePadded around ankleRubber sole

Feature Attributes

Fitting:
Standard
Heel Type:
Flat
Fastening Method:
Lace Up
Sole Material:
Rubber
Material:
Leather
Colour:
Black
More attributes