Trend 2 Boots S3 SRC


Select
£93.99 Inc VAT (20%)


See all variants from £93.99

Description

The uvex 2 trend S3 SRC safet boots and shoes incorporate numerous proven technological safety and comfort features at an affordable price. Regardless of the industry you can experience superior wearer comfort and reliable safety with the uvex 2 trend.

Additional shock absorption around the heel and forefoot reduce pressure and increase comfort, while the uvex anti-twist heel cap gives increased stability. Inside the increased arch support and removable insole allow you to customise the fitting to your requirements. Clilmazone technology and a moisture transport system help keep your feet cool and dry for long lasting comfort throughout the working day.

Features and Benefits
• Water repellent leather upper features reflective elements to enhance the visibility of wearer
• Moulded PU scuff cap delivers reliable protection to the upper preventing wear when kneeling
• Removable, anti-static, comfortable insole with a moisture transport system and additional shock absorption around the heel and forefoot
• Steel toe cap and penetration-resistant steel midsole
• Pivot point on the ball of the foot reduces pressure on joints
• Deep studs/wide channels disperse surface debris for enhanced grip
• Stabilising uvex anti-twist heel cap increases stability without restricting movement
• Soft padded upper and tongue, with additional shock absorption around the heel and forefoot
• Arch support midsole line helps reduce fatigue for all day comfort
• uvex climazone technology helps regulate the temperature inside the footwear
• uvex multiple fit system allows for a more customised fit

Standards
• S3 ERC EN ISO 20345:2011
• Steel toecap
• Steel midsole shank
• Meets the ESD specifications with volume resistance under 35 megaohms
• Slip Resistant SRC ergonomic, lightweight, non-marking and self-cleaning outsole

Typical Applications
• Warehouse
• Industrial
• Construction
• Engineering

Notes
• Available in EU sizes 36-52
• Available as a high ankle boot or low top safety shoe

See full description

Feature Attributes

Colour:
Black
MFR Part No.:
6934240
ESD:
Yes
Midsole Material:
Steel
Sole Material:
PU
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome