Ultimate Impulse Low Safety Shoes


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description


Description unavailable

Feature Attributes

Sole Material:
Rubber,
Material:
Textile
Heel Height:
30 mm
Heel Type:
Flat
Fitting:
Standard
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome