Uvex-1 Sport White Hygiene Safety Shoe


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99


Description unavailable

Feature Attributes

Slip Resistance Rating:
SRC
Sole Material:
PU
Product Type:
Composite Safety Shoes
Colour:
White
Upper Material:
Microfibre
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome