Vader Metal Free ESD Shoe


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Protective Kevlar Midsole (resistant at perforation 1100N, Composite Toe Cap (resistant to impact 200J and compression 15Kn), PU rubber outsole: anti vibration, antistatic, resistance to fuel oil, Energy absorption on seat region, WR full grain black leather, 100% Metal Free

Feature Attributes

Colour:
Black
Height:
690 mm
Length:
670 mm
Width:
260 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome