VC101 Black Safety Shoes, Men's


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

These Oxford shoes are constructed from natural full grain leather with a slip resistant rating and highly breathable lining.

Features and Benefits
• The shoes are durable and very comfortable, incorporating a "blind eyelet" system on a classic Oxford stitched cap shoe
• A full 200 joule steel safety toe-cap is cleverly concealed and a steel shank within the sole means the shoe flexes in the correct place, at the ball of the foot
• Equipped with a low profile rubber griplite™ sole which is heat resistant and tested to withstand temperatures of 300°C

Typical Applications
• Factories
• Warehouses

Standards
• EN ISO 20345:2012

Feature Attributes

Series:
Envoy
Slip Resistance Rating:
SRA
Safety Classification:
S1
Wide Fitting:
No
ESD:
No
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome