Vegan Friendly Safety Shoes


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Lightweight vegan-friendly safety shoes suitable for vegans or vegetarians with industrial standard 200J steel toe cap and steel midsole protection.

Vegan-friendly non-leather upper of microfiber, synthetic PU and breathable mesh
Impact and compression resistant 200 Joule steel toe cap
Penetration resistant steel midsole for underfoot protection
Padded collar and tongue for extra support and comfort
Easy-change pull-on loop and and stylish fabric loop lacing
Scuff cap protects the toe cap from abrasion and general damage
Lightweight and flexible single density polyurethane outsole
Conforms to European EN ISO 20345:2011 SBP SRC safety footwear standards
Vegan safety boots suitable for men and women with unisex size range

Feature Attributes

Sole Material:
,PU
Height:
130 mm
Width:
330 mm
Gender:
,Men
Length:
355 mm
Colour:
,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome