Velocity Lace Up Safety Shoe


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

Robust, durable Leather upper is abrasion resistant, offering high protection from penetrating moisture and is easy to clean. The torsion control system in the waist of the sole supports the natural flexing action for better support and stability.

Rubber Outsole MOTION 300 Degrees Resistant
IMPULSE.FOAM Midsole
TPU Torsion Control Element
Fiberglass Cap and flexible FAP midsole
evercushion BA
Robust, durable full Leather Upper
ESD, non-metallic, toe cap protection, heel support, quick lacing system, extra laces in box
Slip resistant Rubber Outsole

Feature Attributes

Sole Material:
Rubber
Colour:
Black
Gender:
Men
Material:
Leather
Heel Height:
30 mm
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome