Viper Pro 8.0 Plus Men's Occupational Footwear Black


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Featuring a durable leather upper with hard-wearing breathable mesh panels and ankle pads for added protection.Durable full grain leather upper with hardwearing breathable 1680 denier ballistic nylon mesh panelsCambrelle lining and moisture wicking lacesPadded foam bellows tongue and collarFoam ankle roll pads for added protectionNon-metallic scanner safe hardware and Non-metallic composite shank for lightweight supportTPU reinforced toe box and heel counter for added protectionEVA midsole for underfoot cushioningContour moulded PU foam insole for maximum comfort and shock absorptionDurable high traction SRA slip resistant carbon rubber outsoleTested and Certified to European Standard EN ISO 20347:2012 (OB) E FO for occupational footwear with SRA slip resistance

Feature Attributes

Gender:
Unisex
Material:
Coated Leather
Heel Type:
Flat
Fitting:
Standard
Heel Height:
35 mm
Fastening Method:
Lace Up
More attributes