Viper Pro 8.0 Plus Side-Zip Men's Occupational Footwear Black


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

The Viper Pro 8.0 Sidezip + is an 8 inch uniform boot for men and women with a YKK sidezip for easy access with the added benefit of Anti-StaticDurable leather upper with hardwearing breathable mesh panelsAnti-StaticPadded collar and tongue for comfortAnkle pads for added protectionScanner safe hardwareYKK sidezip for easy accessFast wicking lining for moisture management & comfortTested and certified to European standard EN ISO 20347:2012 O1 FO SRA

Feature Attributes

Sole Material:
Rubber,
Weight:
580 g
Colour:
Black,
Gender:
Men
Material:
Leather
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome