Wally Funk Mono Shoes Unisex


£49.99 Inc VAT (20%)

See 10 Product Variants
£49.99

Description

The textile fabric is stretchy and breathable. Elastic laces make the Wally Funk easy to slip on and off while the monochrome colorway is for our stylish user that wants a simple classic look.Textile UpperElastic lacesLightweight outsoleFlexible outsoleEasy-on systemTravel readyRemovable foam insoleEasy to wash

Feature Attributes

Fastening Method:
Slip On
Gender:
Unisex
Colour:
Forest
Sole Material:
Mesh 13% + EVA 87%
Fitting:
Standard
Material:
Sox 80% + Microfiber 20%
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome