Wally H2O Tropical Shoes - Male


£59.99 Inc VAT (20%)

See 12 Product Variants
£59.99

Description

Turn up the heat. Wally H2O Tropical kicks off with nylon, fish-print patterns then adds perforated insoles with a printed sockliner and lightweight outsoles for an airy feel no matter the temp.
Textile upper
Comfort cushioned ankle collar
Easy-on system
Travel ready
Drainable EVA midsole and insole
Perforated removable insole
TPR pods on outsole
Lightweight and perforated outsole

Feature Attributes

Lining Material:
100% Cotton
Heel Type:
Wedge
Fastening Method:
Lace Up
Material:
90% Nylon/10% Spandex
Gender:
Men
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome