Wally Linen Shoes Male


£50.99 Inc VAT (20%)

See 3 Product Variants
£50.99

Description

The iconic low-top moc this time in a soft breathable linen canvas. That's the Wally Linen collection. In a breezy summer neutral and a printed cotton lining for extra style points when you kick them off.Flex & Fold TechnologyNatural linen fabric upper with cushioned ankle collarContrasting cotton liningEasy-On System with elastic lacesUltralight outsoleLeather-lined removable insoleEasy to wash air dry

Feature Attributes

Heel Height:
20
Heel Type:
Flat
Gender:
Men
Fitting:
Statndard
Upper Material:
Linen 90% + Chambray 10%
Sole Material:
Cork 13% + EVA 87%
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome