Wally Slub Canvas Shoes - True Blue


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description

Slub canvas is a multipurpose medium-weighted fabric that gives the look of linen but more durable. Slub is intentionally woven into the canvas to give a vintage appearance through its variegated texture.Textile UpperElastic lacesLightweight outsoleFlexible outsoleEasy-on systemTravel readyRemovable foam insoleEasy to wash

Feature Attributes

Fitting:
Standard
Fastening Method:
Slip On
Heel Type:
Wedge
Sole Material:
Pigskin 13% + EVA 87%
Heel Height:
20
Material:
Tencel 100%
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome