Wally Sox Shoes - Male


£41.99 Inc VAT (20%)
Up to 10.5% off

See 21 Product Variants
£41.99

Description

The Wally Sox is made with a polyester woven upper that has a knit texture. Elastic laces make the shoes easy to slip on and off. The foam insole adds an extra layer of cushion to the tried-and-true EVA foam outsole.Textile upperElastic lacesLightweight outsoleFlexible outsoleEasy-on systemTravel readyRemovable foam insoleEasy to wash

Feature Attributes

Heel Height:
20
Gender:
Men
Sole Material:
Pigskin 13% + EVA 87%
Lining Material:
95% Cotton, 5% Spandex
Fitting:
Standard
Material:
Sox 90%/Imitation Suede 10%
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome