Wally Sox Triple Needle Shoes


£49.99 Inc VAT (20%)

See 6 Product Variants
£49.99

Description

The Wally Sox Triple Needle collection features HEYDUDE's most popular moc sewn with special triple-reinforced stitches for super-duper durability throughout. A polyester-blend woven upper comes together lined with a stretch cotton-blend liningFlex & Fold TechnologyStretch-polyester blend upper with a cushioned ankle collar and contrasting heel detailContrasting stretch-cotton liningEasy-On System with elastic lacesUltralight outsoleLeather-lined removable insole

Feature Attributes

Material:
Sox 90%/Microfiber 10%
Fastening Method:
Slip On
Lining Material:
95% Cotton, 5% Spandex
Fitting:
Standard
Upper Material:
Sox 90% + Microfiber 10%
Sole Material:
Pigskin 13% + EVA 87%
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome