Wally Stars N Skulls Shoes Black - Male


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Punk goes comfy in all the right ways with the Wally Stars n Skulls Print. A supportive kick with foam underfoot, embroidered logo patch on the heel, and free-spirited style.
Textile upper
Comfort cushioned ankle collar
Easy-on lace system
Travel ready
Easy to wash
Removable foam insole
Lightweight Flexible outsole

Feature Attributes

Sole Material:
Rubber
Lining Material:
100% Cotton
Fitting:
Standard
Heel Type:
Wedge
Upper Material:
100% Cotton
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome