Wally Stretch Mesh Shoes Navy


Select
£44.99 Inc VAT (20%)
15% off


See all variants from £44.99

Description

Stretch with the best in Wally Stretch Mesh. Classic HEYDUDE construction stretch mesh material upper and elastic laces mean slip-on ease comfort and lightness from top to bottom. Rock it all in foot-hugging style.
Stretch mesh
Comfort cushioned ankle collar
Elastic laces
Easy-on system
Travel ready
Removable foam insole
Lightweight flexible outsole

See full description

Feature Attributes

Colour:
Navy
Heel Type:
Wedge
Heel Height:
20 mm
Fastening Method:
Elastic Laces
Sole Material:
EVA
Lining Material:
Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome