Wally Stretch Mix Shoes


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Get ready to roam with the Wally Stretch collection. This easy-on easy-off moc has our tried-and-true textile upper material which is heavier and more durable than your average basic moc. Here to make taking on any day with comfort and ease.Flex & Fold TechnologyStretch-textile upper with a cushioned ankle collar and contrasting heel detailContrasting stretch-cotton liningEasy-On System with elastic lacesUltralight outsoleEasy to wash air dry

Feature Attributes

Material:
Sox 90% + Sox 10%
Upper Material:
Sox 90% + Sox 10%
Gender:
Men
Heel Type:
Flat
Fitting:
Statndard
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome