Wally Stretch Shoes - Opal Black - Male


£49.99 Inc VAT (20%)

See 4 Product Variants
£49.99

Description

Get ready to roam with the Wally Stretch collection. This easy-on easy-off moc has our tried-and-true textile upper material which is heavier and more durable than your average basic moc. Here to make taking on any day with comfort and ease.Flex & Fold TechnologyStretch-textile upper with a cushioned ankle collar and contrasting heel detailContrasting stretch-cotton liningEasy-On System with elastic lacesUltralight outsoleEasy to wash air dry

Feature Attributes

Sole Material:
Pigskin 13% + EVA 87%
Gender:
Men
Material:
Stretch Cotton 100%
Fastening Method:
Slip On
Heel Height:
20
Fitting:
Statndard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome