Wally Stretch Shoes


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

Get ready to roam with the Wally Stretch collection. This easy-on easy-off moc has our tried-and-true textile upper material which is heavier and more durable than your average basic moc. Here to make taking on any day with comfort and ease.Flex & Fold TechnologyStretch-textile upper with a cushioned ankle collar and contrasting heel detailContrasting stretch-cotton liningEasy-On System with elastic lacesUltralight outsoleEasy to wash air dry

Feature Attributes

Fastening Method:
Slip On
Lining Material:
95% Cotton, 5% Spandex
Fitting:
Statndard
Colour:
Stretch Iron
Material:
Stretch Cotton 100%
Sole Material:
Pigskin 13% + EVA 87%
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome