Wally Washed Camo Shoes - Male


Select
Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Slip into the always-comfy Wally Washed Camo with patterned washed and digitally printed textile in four foot-supporting colours that cushion woodsy walks and everywhere else you explore.Textile upperComfort cushioned ankle collarEasy-on lace systemTravel readyEasy to washRemovable foam insoleLightweight Flexible outsole

Feature Attributes

Heel Type:
Wedge
Lining Material:
100% Cotton
Material:
65% Polyester/35% Cotton
Fitting:
Standard
Fastening Method:
Lace Up
Upper Material:
65% Polyester/35% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome