Waterproof Fit Safe


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

The AS803 Broad extra wide EE fit waterproof safety boot has an impressive fit being built on an extra-wide last. An anatomically moulded extra-wide steel toe cap provides an exceptionally roomy toe box area.Extra wide EE fit waterproof safety bootWater resistant crazy horse leather upperInternal DRI BLOC waterproof breathable membraneAnatomically moulded extra wide steel toe capWide and roomy toe box areaRemovable PU footbedAnti penetration steel midsoleMoulded rubber toe and heel guardCushioning phylon midsole combined with hardwearing slip resistant rubber outsole in antistatic constructionHeat resistant outsole to 300 degrees

Feature Attributes

Sole Material:
Rubber/Phylon
Colour:
Black
Gender:
Unisex
Weight:
2062 g
Height:
124 mm
Length:
346 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome